![Dimmable Filament LED Lamp 4.5W, 120V Dimmable Filament LED Lamp 4.5W, 120V](https://rexel-cdn.com/products/gee57893.jpg?i=DB2E79CA-1FC3-4952-A1A5-2B3581452C2D&f=420)
Dimmable Filament LED Lamp 4.5W, 120V
Item #: 968959
Cat #: 4.5FG25DIM/827
UPC: 672713578932
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable Filament LED Lamp, 4.5W, Bulb: G25, Base: E26, Volts: 120V, Lumens: 450, Color Temperature: 2700K, CRI: 80, Rated Lifetime - L70: 15,000 Hrs.
Overview
Dimmable Filament LED Lamp, 4.5W, Bulb: G25, Base: E26, Volts: 120V, Lumens: 450, Color Temperature: 2700K, CRI: 80, Rated Lifetime - L70: 15,000 Hrs.
Also known as: 672713578932, 4.5FG25DIM/827
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Shape: | G25 (Globe) |
Lumens: | 450 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 4.500 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 80 |
Lumens: | 450 |
Wattage: | 4.500 |
Dimmable: | Yes |
Volts AC: | 120 |
Shape: | G25 (Globe) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)