57945 5FG40DIM/827

Item #: 968958

Cat #: 5FG40DIM/827

UPC: 672713579458

Sign In or Register to view pricing and more.
Documents & Guides
Filament LED Lamp, 5W, Bulb: G40, Base: Medium (E26), 120 Volt, Lumens: 470, Color Temp.: 2700K, Rated Life: 15,000 Hrs.

Overview

Filament LED Lamp, 5W, Bulb: G40, Base: Medium (E26), 120 Volt, Lumens: 470, Color Temp.: 2700K, Rated Life: 15,000 Hrs.
Also known as: 672713579458, 5FG40DIM/827

Specifications

Shape: G40 (Globe)
Wattage: 5
Volts AC: 120
Lumens: 470
Type: Filament
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: G40 (Globe)
Volts AC: 120
Type: Filament
Light Technology: LED
Wattage: 5
Lumens: 470
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)