3.5W T10 LED Lamp, 22K, Amber

Item #: 968952

Cat #: 5FT10DIM/824/A

UPC: 672713579465

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable Filament LED Lamp, 3.5W, Bulb: T10, Base: Medium (E26), 120 Volt, Lumens: 250, Color Temp.: 2200K, Rated Life: 15,000 Hrs, Finish: White-Amber

Overview

Dimmable Filament LED Lamp, 3.5W, Bulb: T10, Base: Medium (E26), 120 Volt, Lumens: 250, Color Temp.: 2200K, Rated Life: 15,000 Hrs, Finish: White-Amber
Also known as: 672713579465, 5FT10DIM/824/A

Specifications

Shape: T10 (Tubular)
Volts AC: 120
Lumens: 250
Type: Filament
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Shape: T10 (Tubular)
Lumens: 250
Wattage: 3.500
Dimmable: Yes
Volts AC: 120
Type: Filament
Light Technology: LED

Customer Reviews

No reviews for this product
(0)