5W ST19 LED Lamp, 24K

Item #: 968949

Cat #: 5FST19DIM/824/A

UPC: 672713578925

Sign In or Register to view pricing and more.
Dimmable Filament LED Lamp, 5W, Bulb: ST19, Base: Medium (E26), Volts: 120V, Lumens: 380, Color Temperature: 2400K, CRI: 80, Rated Lifetime - L70: 15,000 Hrs.

Overview

Dimmable Filament LED Lamp, 5W, Bulb: ST19, Base: Medium (E26), Volts: 120V, Lumens: 380, Color Temperature: 2400K, CRI: 80, Rated Lifetime - L70: 15,000 Hrs.
Also known as: 672713578925, 5FST19DIM/824/A, edison

Specifications

Color: Amber
Lumens: 380
Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: ST19 (Antique)
Color Temperature: 2400 (Warm White)
Light Technology: LED
Dimmable: Yes
Color: Amber
Base: Medium Screw (E26)
Volts AC: 120
Shape: ST19 (Antique)
Light Technology: LED
Lumens: 380
Wattage: 5
Color Rendering Index (CRI): 80
Color Temperature: 2400 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)