LED Lamp, 17W, 3000K, 2G11

Item #: 968905

Cat #: 17PLL/830/DIR

UPC: 737212977454

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 17W LED Lamp sub for 4-Pin 2G11 series. Color: 3000K, CRI: 80. Lumens: 2000, Replaces 40W CFL PL Lamps. Compatible with Instant Start and Programmed Start Ballasts

Overview

LED Lamp, 17W LED Lamp sub for 4-Pin 2G11 series. Color: 3000K, CRI: 80. Lumens: 2000, Replaces 40W CFL PL Lamps. Compatible with Instant Start and Programmed Start Ballasts
Also known as: 737212977454, 17PLL/830/DIR

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2000
Wattage: 17
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: 4-Pin (2G11)
Length: 22.4 in
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 17
Light Technology: LED
Base: 4-Pin (2G11)
Volts AC Range: 120 - 277
Lumens: 2000
Color Rendering Index (CRI): 80
Dimmable: Yes
Length: 22.4 in

Customer Reviews

No reviews for this product
(0)