11W CFL Retrofit LED Lamp, 40K

Item #: 968899

Cat #: 11PLVG4/840/DIR

UPC: 737212976723

Sign In or Register to view pricing and more.
Documents & Guides
LED Replacement Lamp, 11W LED Lamp sub for 4-Pin G24q & GX24q series (electronic ballast). Color: 4000K, CRI: 80. Lumens: 920, Replaces 26W CFL PL Lamps.

Overview

LED Replacement Lamp, 11W LED Lamp sub for 4-Pin G24q & GX24q series (electronic ballast). Color: 4000K, CRI: 80. Lumens: 920, Replaces 26W CFL PL Lamps.
Also known as: 737212976723, 11PLVG4/840/DIR

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 11
Lumens: 920
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Color Temperature: 4000 (Cool White)
Wattage: 11
Light Technology: LED
Color Rendering Index (CRI): 80
Lumens: 920
Base: 4-Pin (G24q), 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)