Contactor, IEC, 23A, 4P, 24VAC 50 Hz Coil, 0NO/1NC

Item #: 96885

Cat #: 100-C23K01

UPC: 662072597170

Sign In or Register to view pricing and more.
Contactor, IEC, 23 Amp, 3-Pole, 24 Volt AC 50 Hertz, Coil, 0 Normally Open, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 23 Amp, 3-Pole, 24 Volt AC 50 Hertz, Coil, 0 Normally Open, 1 Normally Closed, Auxiliary Contact
Also known as: 662072597170, 100-C23K01

Specifications

Poles: 3
Amps: 23
Type: Contactor
Volts AC Control: 24
Family / Style: 100-C
Poles: 3
Type: Contactor
Family / Style: 100-C
Amps: 23
Volts AC Control: 24

Customer Reviews

No reviews for this product
(0)