Contactor, IEC, 23A, 4P, 24VAC 50 Hz Coil, 1NO/0NC

Item #: 96884

Cat #: 100-C23K10

UPC: 662072595855

Sign In or Register to view pricing and more.
Contactor, IEC, 23 Amp, 3-Pole, 24 Volt AC 50 Hertz, Coil, 1 Normally Open, 0 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 23 Amp, 3-Pole, 24 Volt AC 50 Hertz, Coil, 1 Normally Open, 0 Normally Closed, Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C23K10 from Rockwell Automation® is a 100-C contactor. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072595855, 100-C23K10

Specifications

Poles: 3
Amps: 23
Type: Contactor
Volts AC Control: 24
Family / Style: 100-C
Poles: 3
Type: Contactor
Family / Style: 100-C
Amps: 23
Volts AC Control: 24

Customer Reviews

No reviews for this product
(0)