This product has been discontinued.
5.5W CFL Retrofit LED Lamp, 40K
Item #: 968812
Cat #: 11PLVG4/840/BYP
UPC: 737212976822
Sign In or Register to view pricing and more.
Documents & Guides
5.5W LED LampLED Replacement Lamp, 5.5W LED Lamp sub for 2-Pin & 4-Pin G24d, GX24d, G24q & GX24q, Color: 4000K, CRI: 80. Lumens: 920, Replaces 26W CFL PL Lamps. Built-in Universal Vage Driver - Bypass Installation
Overview
5.5W LED LampLED Replacement Lamp, 5.5W LED Lamp sub for 2-Pin & 4-Pin G24d, GX24d, G24q & GX24q, Color: 4000K, CRI: 80. Lumens: 920, Replaces 26W CFL PL Lamps. Built-in Universal Vage Driver - Bypass Installation
Also known as: 737212976822, 11PLVG4/840/BYP
Specifications
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 80 |
Lumens: | 920 |
Wattage: | 5.500 |
Light Technology: | LED |
Base: | 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q) |
Type: | Ballast Bypass (Type B) |
Color Temperature: | 4000 (Cool White) |
Lumens: | 920 |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Color Rendering Index (CRI): | 80 |
Wattage: | 5.500 |
Base: | 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q) |
Customer Reviews
No reviews for this product
(0)