4' 24W T5 LED Lamp, 50K

Item #: 968807

Cat #: 24T5HO/4F/850/DIR

UPC: 672713578390

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 24W, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. 120-277V Ballast Dependent

Overview

LED Lamp, 24W, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. 120-277V Ballast Dependent
Also known as: 672713578390, 24T5HO/4F/850/DIR

Specifications

Wattage: 24
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 3200
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 24
Length: 4 ft, 48 in
Lumens: 3200
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)