16W U-Bent LED Lamp, 30K

Item #: 968802

Cat #: 16T8U6G4/830/DIR

UPC: 028672407071

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 16W, 120-277, Bulb: T8 U-Bent, Base: Medium Bi-Pin (G13), Lumens: 1650, CRI: 80, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs.

Overview

LED Lamp, 16W, 120-277, Bulb: T8 U-Bent, Base: Medium Bi-Pin (G13), Lumens: 1650, CRI: 80, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs.
Also known as: 028672407071, 16T8U6G4/830/DIR

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 16
Lumens: 1650
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Length: 22.4 in
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 16
Light Technology: LED
Base: Medium Bi-Pin (G13)
Length: 22.4 in
Color Rendering Index (CRI): 80
Lumens: 1650
Dimmable: No
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)