2' 8.5W T8 LED Lamp, 30K

Item #: 968794

Cat #: 8.5T8/2F/830/BYP

UPC: 737212977249

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2 FT. T8 TUBE 8.5W BYPASS 120-277V

Overview

2 FT. T8 TUBE 8.5W BYPASS 120-277V
Also known as: 737212977249, 8.5T8/2F/830/BYP

Specifications

Color Temperature: 3000 (Warm White)
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Lumens: 900
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Length: 24 in , 2 ft
Lumens: 900
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)