27W HID LED Lamp, 50K

Item #: 968791

Cat #: 27HID/850/277V/EX39/R

UPC: 672713579373

Non-Dimmable LED Lamp, 27W, 120-277V, Bulb: A-Type (A21), Base: EX39 (Compatible with E39), Lumens (Bare Lamp): 3200, Lumens (Fixture): 1800, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs, Replaces up to 70-100W HID
Sign In or Register to view pricing and more.

No associated products found.

Overview

Non-Dimmable LED Lamp, 27W, 120-277V, Bulb: A-Type (A21), Base: EX39 (Compatible with E39), Lumens (Bare Lamp): 3200, Lumens (Fixture): 1800, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs, Replaces up to 70-100W HID
Also known as: 672713579373, 27HID/850/277V/EX39/R

Specifications

Lumens: 1800, 3200
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 27
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 1800, 3200
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Dimmable: No
Base: Medium Screw (E26)
Wattage: 27
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)