LED Lamp, 27W, 3000K, 120-277V

Item #: 968790

Cat #: 27HID/830/277V/EX39/R

UPC: 672713579359

Sign In or Register to view pricing and more.
LED Lamp, 27W, 120-277V, Bulb: HIDLED, Base: EX39 (Compatible with E39), Lumens (Bare Lamp): 3020, Lumens (Fixture): 1800, CRI: 80, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs, Replaces up to 70-100W HID

Overview

LED Lamp, 27W, 120-277V, Bulb: HIDLED, Base: EX39 (Compatible with E39), Lumens (Bare Lamp): 3020, Lumens (Fixture): 1800, CRI: 80, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs, Replaces up to 70-100W HID
Also known as: 672713579359, 27HID/830/277V/EX39/R

Specifications

Lumens: 1800, 3020
Color Temperature: 3000 (Warm White)
Wattage: 27
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Lumens: 1800, 3020
Wattage: 27
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Shape: A21 (Arbitrary)
Type: 0-10V Dimming
Dimmable: No
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)