LED Lamp, 45W, 5000K, 120-277V
Item #: 968789
Cat #: 45HID/850/277V/EX39/R
UPC: 672713579403
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, 45W, 120-277V, Bulb: LED, Base: EX39 (Compatible with E39), Lumens (Bare Lamp): 5400, Lumens (Fixture): 3000, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs, Replaces 100-175W HID
Overview
LED Lamp, 45W, 120-277V, Bulb: LED, Base: EX39 (Compatible with E39), Lumens (Bare Lamp): 5400, Lumens (Fixture): 3000, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs, Replaces 100-175W HID
Also known as: 672713579403, 45HID/850/277V/EX39/R
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 45 |
Lumens: | 5400, 3000 |
Shape: | A21 (Arbitrary) |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Base: | Mogul Extended Screw (EX39) |
Color Temperature: | 5000 (Bright White) |
Lumens: | 5400, 3000 |
Color Rendering Index (CRI): | 80 |
Dimmable: | No |
Base: | Mogul Extended Screw (EX39) |
Wattage: | 45 |
Shape: | A21 (Arbitrary) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)