80W LED Horizontal Lamp

Item #: 968787

Cat #: 80HID/850/277V/EX39/R

UPC: 672713579496

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 80W LED Horizontal Retrofit for 250W Lamps. Compatible with EX39 (Mogul Base). Color Temperature: 5000K, CRI: 80, Lumens: 9600.

Overview

LED Lamp, 80W LED Horizontal Retrofit for 250W Lamps. Compatible with EX39 (Mogul Base). Color Temperature: 5000K, CRI: 80, Lumens: 9600.
Also known as: 672713579496, 80HID/850/277V/EX39/R

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 9600
Wattage: 80
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Wattage: 80
Light Technology: LED
Lumens: 9600
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)