Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable LED Lamp, 7.7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 485, CRI: 80, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs.
Overview
Dimmable LED Lamp, 7.7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 485, CRI: 80, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs.
Also known as: 028672408061, 7.5MR16G4DIM/927FL36
Specifications
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Lumens: | 485 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 7.700 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | 2-Pin (GU5.3) |
Angle: | 36° |
Shape: | MR16 (Mini Reflector) |
Lumens: | 485 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Base: | 2-Pin (GU5.3) |
Volts AC: | 12 |
Color Rendering Index (CRI): | 80 |
Wattage: | 7.700 |
Dimmable: | Yes |
Angle: | 36° |
Customer Reviews
No reviews for this product
(0)