8" LED Retrofit Downlight, 12/19/27W, 120-277V, 4000K

Item #: 968761

Cat #: 27CDLA8/840/277V

UPC: 672713578765

Sign In or Register to view pricing and more.
Documents & Guides
8" LED Downlight, Retrofit, Wattage: 12/19/27, Voltage: 120-277V, Color Temp.: Cool White 4000K, CRI: 80, Typical Lumens: 1000/1500/2000, Efficacy (LPW): 83/79/74, Beam Angle: 110°. Non-dimmable, Rated Lifetime - L70 (hrs) 40,000. Dia x MOL: 10.24" x 3.33"

Overview

8" LED Downlight, Retrofit, Wattage: 12/19/27, Voltage: 120-277V, Color Temp.: Cool White 4000K, CRI: 80, Typical Lumens: 1000/1500/2000, Efficacy (LPW): 83/79/74, Beam Angle: 110°. Non-dimmable, Rated Lifetime - L70 (hrs) 40,000. Dia x MOL: 10.24" x 3.33"
For a cutting edge lighting system, choose the Green Creative 57876 LED downlight. This 8-inch LED downlight features both multi-wattage settings and easy install clips which make this light perfect for every new construction or retrofit project.
Also known as: 672713578765, 27CDLA8/840/277V

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12, 27, 19
Light Technology: LED
Dimmable: No
Angle: 110°
Color Temperature: 4000 (Cool White)
Light Technology: LED
Angle: 110°
Wattage: 12, 27, 19
Dimmable: No

Customer Reviews

No reviews for this product
(0)