8" LED Downlight, 12/19/27W, 120-277V, 3000K, 1000/1500/2000L

Item #: 968759

Cat #: 27CDLA8/830/277V

UPC: 672713578741

8" LED Downlight, Watt: 12/19/27W, Line Voltage: 120/277V, Color Temperature: 3000K, Lumens: 1000/1500/2000, 80 CRI, Color: White. Life: 40,000 Hours.
Sign In or Register to view pricing and more.

No associated products found.

Overview

8" LED Downlight, Watt: 12/19/27W, Line Voltage: 120/277V, Color Temperature: 3000K, Lumens: 1000/1500/2000, 80 CRI, Color: White. Life: 40,000 Hours.
Also known as: 672713578741, 27CDLA8/830/277V

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12, 27, 19
Light Technology: LED
Dimmable: No
Angle: 110°
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Light Technology: LED
Angle: 110°
Wattage: 12, 27, 19
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)