LED Downlight, 6", 700/1000/1500 Lumen, 4000K, 120-277V

Item #: 968757

Cat #: 21CDLA6/840/277V/R

UPC: 672713578710

Sign In or Register to view pricing and more.
Documents & Guides
LED Commercial Downlight, 6 Inch, 700/1000/1500 Lumen, 8.5/13.5/21 Watt, 4000K, 80 CRI, 120-277 Volt, Retrofit or New Construction Installation, White

Overview

LED Commercial Downlight, 6 Inch, 700/1000/1500 Lumen, 8.5/13.5/21 Watt, 4000K, 80 CRI, 120-277 Volt, Retrofit or New Construction Installation, White
Also known as: 672713578710, 21CDLA6/840/277V/R

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 13.500, 21, 8.500
Color: White
Diameter: 6 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Wattage: 13.500, 21, 8.500
Diameter: 6 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)