4" LED Downlight, 6/9/14W, 120-277V, 4000K, 500/700/1000L

Item #: 968753

Cat #: 14CDLA4/840/277V

UPC: 672713578666

Sign In or Register to view pricing and more.
4" LED Downlight, Watt: 6/9/14, Line Voltage: 120/277V, Color Temperature: 4000K, Lumens: 500/700/1000, 80 CRI, Color: White. Life: 40,000 Hours.

Overview

4" LED Downlight, Watt: 6/9/14, Line Voltage: 120/277V, Color Temperature: 4000K, Lumens: 500/700/1000, 80 CRI, Color: White. Life: 40,000 Hours.
Also known as: 672713578666, 14CDLA4/840/277V

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 14, 6, 9
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 14, 6, 9
Dimmable: Yes
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)