4" LED Downlight, 6/9/14W, 120-277V, 3500K, 500/700/1000L

Item #: 968752

Cat #: 14CDLA4/835/277V

UPC: 672713578659

Sign In or Register to view pricing and more.
4" LED Downlight, Watt: 6/9/14, Line Voltage: 120/277V, Color Temperature: 3500K, Lumens: 500/700/1000, 80 CRI, Color: White. Life: 40,000 Hours.

Overview

4" LED Downlight, Watt: 6/9/14, Line Voltage: 120/277V, Color Temperature: 3500K, Lumens: 500/700/1000, 80 CRI, Color: White. Life: 40,000 Hours.
Also known as: 672713578659, 14CDLA4/835/277V

Specifications

Volts AC: 120, 277
Wattage: 14, 6, 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120, 277
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 14, 6, 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)