4" LED Downlight, 6/9/14W, 120-277V, 3000K, 500/700/1000L

Item #: 968751

Cat #: 14CDLA4/830/277V

UPC: 672713578642

Sign In or Register to view pricing and more.
4" LED Downlight, Watt: 6/9/14, Line Voltage: 120/277V, Color Temperature: 3000K, Lumens: 500/700/1000, 80 CRI, Color: White. Life: 40,000 Hours.

Overview

4" LED Downlight, Watt: 6/9/14, Line Voltage: 120/277V, Color Temperature: 3000K, Lumens: 500/700/1000, 80 CRI, Color: White. Life: 40,000 Hours.
This commercial downlight features adjustable lumen output for three distinct lumen levels equivalent to various CFL lamp combinations. Simply adjust the lamp power to the desired lumen output by sliding the selector switch on top of the fixture. 
Also known as: 672713578642, 14CDLA4/830/277V

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Wattage: 14, 6, 9
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 14, 6, 9
Dimmable: Yes
Volts AC: 120, 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)