4" LED Downlight, 6/9/14W, 120-277V, 2700K, 465/650/930L

Item #: 968750

Cat #: 14CDLA4/827/277V

UPC: 672713578635

Sign In or Register to view pricing and more.
4" LED Downlight, Watt: 6/9/14, Line Voltage: 120/277V, Color Temperature: 2700K, Lumens: 465/650/930, 80 CRI, Color: White. Life: 40,000 Hours.

Overview

4" LED Downlight, Watt: 6/9/14, Line Voltage: 120/277V, Color Temperature: 2700K, Lumens: 465/650/930, 80 CRI, Color: White. Life: 40,000 Hours.
Also known as: 672713578635, 14CDLA4/827/277V

Specifications

Wattage: 14, 6, 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 14, 6, 9
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)