8" LED Downlight, 32W, 120-277V, 3000K

Item #: 968744

Cat #: 32CDL8G4DIM/830/277V

UPC: 737212976969

Sign In or Register to view pricing and more.
Documents & Guides
8" Dimmable LED Downlight, Watt: 32, Line Voltage: 120/277V, Color Temperature: 3000K, Lumens: 2000, 80 CRI, Dimmable (0-10V Dimming), Life: 40,000 Hours.

Overview

8" Dimmable LED Downlight, Watt: 32, Line Voltage: 120/277V, Color Temperature: 3000K, Lumens: 2000, 80 CRI, Dimmable (0-10V Dimming), Life: 40,000 Hours.
Also known as: 737212976969, 32CDL8G4DIM/830/277V

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 32
Volts AC: 120, 277
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Light Technology: LED
Wattage: 32
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)