ETNCL LEM2BK LED EM,2 REMOTES,BLK

Item #: 968612

Cat #: LEM2BK

UPC: 080083637560

Sign In or Register to view pricing and more.

Overview

SURE LITE LEMBK
Also known as: 080083637560, LEM2BK

Specifications

Color: Black
Material: Thermoplastic
Wattage: 1.400
Volts DC: 4.800
Light Technology: LED
Volts AC Range: 120 - 277
Color: Black
Wattage: 1.400
Light Technology: LED
Material: Thermoplastic
Volts DC: 4.800
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)