
Metal Halide Lamp, E17, 175W, Clear
Item #: 9686
Cat #: MP175/BU-ONLY/MED
UPC: 046135647338
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 175 Watt, 132 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14400, CRI: 65, Color Temperature: 3600K, Lamp Finish: Clear, ANSI Code: M57/O, Standard Case Qty: 20 *Sylvania Part # 64733*
Overview
Metal Halide Lamp, 175 Watt, 132 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14400, CRI: 65, Color Temperature: 3600K, Lamp Finish: Clear, ANSI Code: M57/O, Standard Case Qty: 20 *Sylvania Part # 64733*
Also known as: 046135647338, MP175/BU-ONLY/MED
Specifications
Color: | Clear |
Base: | Medium Screw (E26) |
ANSI Code: | M57/O |
Wattage: | 175 |
Color Rendering Index (CRI): | 65 |
Shape: | E17 (Ellipsoidal) |
Lumens: | 14400 |
Volts AC: | 132 |
Color Temperature: | 3600 (Neutral White) |
Light Technology: | HID |
Color: | Clear |
ANSI Code: | M57/O |
Color Rendering Index (CRI): | 65 |
Lumens: | 14400 |
Color Temperature: | 3600 (Neutral White) |
Base: | Medium Screw (E26) |
Wattage: | 175 |
Shape: | E17 (Ellipsoidal) |
Volts AC: | 132 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)