Operator Interface, Touch Screen, 6.5" Color, DC Power

Item #: 968504

Cat #: 2711P-T7C22D8S

UPC: 885630920436

Sign In or Register to view pricing and more.
Operator Interface, Touch Screen, PanelView Plus 7 Standard, Color Terminal, 6.5 Inch, 24 Volt DC, Standard Communication: Ethernet DLR and RS-232, 512 MB Flash, 512 MB RAM

Overview

Operator Interface, Touch Screen, PanelView Plus 7 Standard, Color Terminal, 6.5 Inch, 24 Volt DC, Standard Communication: Ethernet DLR and RS-232, 512 MB Flash, 512 MB RAM
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 885630920436, 2711P-T7C22D8S

Specifications

Volts DC: 24
Size: 6.5 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 6.5 in

Customer Reviews

No reviews for this product
(0)