Compact Control Tower Stack Light, Size: 30mm, 25cm Pole Mount With Foot

Item #: 96849

Cat #: 855D-P25SC20B24Y3Y5Y4

UPC: 662074321988

Sign In or Register to view pricing and more.
Documents & Guides
Compact Control Tower Stack Light, Size: 30mm, 25cm Pole Mount With Foot, Includes: 2 Meter Stranded Cable, Black Housing, 24 Volt AC/DC, Type: Steady LED, Color: Green/Amber/Red, 855D Series.

Overview

Compact Control Tower Stack Light, Size: 30mm, 25cm Pole Mount With Foot, Includes: 2 Meter Stranded Cable, Black Housing, 24 Volt AC/DC, Type: Steady LED, Color: Green/Amber/Red, 855D Series.
Bulletin 855 Control Tower™ stack lights from Allen-Bradley® meet the needs of the most challenging panel and on-machine applications. They provide multi-status indication. Catalog item 855D-P25SC20B24Y3Y5Y4 is a 855D 30 mm compact tower light with aluminum pole mount with foot from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and Control Tower are trademarks of Rockwell Automation, Inc.
Also known as: 662074321988, 855D-P25SC20B24Y3Y5Y4

Specifications

Mounting: Pole
Color: Amber, Red, Green
Volts DC: 24
Size: 30 mm
Volts AC: 24
Mounting: Pole
Volts DC: 24
Volts AC: 24
Color: Amber, Red, Green
Size: 30 mm

Customer Reviews

No reviews for this product
(0)