Enclosure, NEMA 9, 8 x 6 x 4", Steel/Gray

Item #: 96834

Cat #: A8D64

UPC: 783510320201

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 9, Screw Cover, 8 x 6 x 4 Inch, Steel With Gray Powder Coat Finish

Overview

Enclosure, NEMA 9, Screw Cover, 8 x 6 x 4 Inch, Steel With Gray Powder Coat Finish
For use in Class II Division 1 and 2 locations as defined in Article 500 of the National Electrical Code as having the presence of combustible dusts.
Also known as: 783510320201, A8D64

Specifications

Depth: 4 in
Material: Steel
Height: 8 in
Width: 6 in
IP/NEMA Rating: NEMA 9
Depth: 4 in
Height: 8 in
IP/NEMA Rating: NEMA 9
Material: Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)