Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 30m

Item #: 968303

Cat #: 2090-CSWM1DE-14AA30

UPC: 887172739460

Sign In or Register to view pricing and more.
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 30 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 30 meter
Also known as: 887172739460, 2090-CSWM1DE-14AA30

Specifications

Type: Cable, Power
Volts AC: 1000
Gauge: 14
Length: 30 m
Type: Cable, Power
Gauge: 14
Volts AC: 1000
Length: 30 m

Customer Reviews

No reviews for this product
(0)