AC Drive, Fan & Pump, 250kW, 350HP, 460A, 480VAC, IP30/NEMA 1, 3PH, IP30/1, Frame H

Item #: 96825

Cat #: 22C-D460A103

UPC: 820919779558

Sign In or Register to view pricing and more.
Documents & Guides
Fan & Pump Drive. PowerFlex 400, 480 Volt AC, 3-Phase. 460 Amps. 350 Horse Power, Frame H, IP30 (NEMA 1 / UL Type 1). Fixed Keypad. RS485 (without Brake IGBT)

Overview

Fan & Pump Drive. PowerFlex 400, 480 Volt AC, 3-Phase. 460 Amps. 350 Horse Power, Frame H, IP30 (NEMA 1 / UL Type 1). Fixed Keypad. RS485 (without Brake IGBT)
Our PowerFlex® 400 AC Drives are optimized for control of commercial and industrial fans and pumps. Built-in features such as purge and damper input provide a cost-effective solution for speed control in a broad range of variable torque fan and pump applications. An available packaged PowerFlex 400 Fan and Pump drive provides additional control, power, and enclosure options in standardized designs for a cost-effective solution for speed control in variable torque fan and pump applications.
Also known as: 820919779558, 22C-D460A103

Specifications

Phase: 3
Volts AC: 480
Size: H Frame
IP/NEMA Rating: IP30
Horsepower: 350
Type: Variable Frequency Drive
Wattage: 250 kW
Amps: 460
Phase: 3
Size: H Frame
Horsepower: 350
Wattage: 250 kW
Volts AC: 480
IP/NEMA Rating: IP30
Type: Variable Frequency Drive
Amps: 460

Customer Reviews

No reviews for this product
(0)