LED Floodlight, 50W, 5000K, 4000L, 100-277V

Item #: 968196

Cat #: ASD-SFL5050

UPC: 859961005223

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 50 Watt, 5000K, 4000 Lumen, 100-277 Volt, Suitable for Wet Location, Yoke Mounting

Overview

LED Floodlight, 50 Watt, 5000K, 4000 Lumen, 100-277 Volt, Suitable for Wet Location, Yoke Mounting
Also known as: 859961005223, ASD-SFL5050

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Color: Black
Lumens: 4000
Wattage: 50
Light Technology: LED
Mounting: Yoke
Color: Black
Wattage: 50
Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)