Disconnect Switch, 100A, Class J, 600VAC, 3 ft, Painted Metal Handle

Item #: 967727

Cat #: 1494U-J100-C3-M

UPC: 887172851544

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Cable Operated, 100 Amp, Class J, 600 Volt AC, Cable Length - 3 Foot, Painted Metal Handle

Overview

Disconnect Switch, Cable Operated, 100 Amp, Class J, 600 Volt AC, Cable Length - 3 Foot, Painted Metal Handle
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. And they can be connected for rod or cable operation. Catalog item 1494U-J100-C3-M from Rockwell Automation® is a disconnect kit. It is 600 V and 100 A with type J fuse clips. It has a painted metal handle. And it has a 3 FT cable.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172851544, 1494U-J100-C3-M

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Amps: 100
Length: 3 ft
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible
Mounting: Flange
Length: 3 ft
Volts AC: 600
Poles: 3
Amps: 100
Class: J

Customer Reviews

No reviews for this product
(0)