4' 15W T5 LED Lamp, 35K

Item #: 967503

Cat #: 15T5HE/4F/835/DIR

UPC: 672713578604

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 4', 15W, CRI: 80, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. 120-277V Ballast Dependent

Overview

LED Lamp, 4', 15W, CRI: 80, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. 120-277V Ballast Dependent
Also known as: 672713578604, 15T5HE/4F/835/DIR

Specifications

Lumens: 1800
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Lumens: 1800
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)
Wattage: 15
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)