12 WATT LED DIRECTIONAL RETROFIT DOWNLIGHT

Item #: 967403
Cat #: S9473
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SATCO S9473 - 12 watt LED Directional Retrofit Downlight; 5"-6"; Gimbaled; 3000K; 120 volts; Dimmable

Overview

SATCO S9473 - 12 watt LED Directional Retrofit Downlight; 5"-6"; Gimbaled; 3000K; 120 volts; Dimmable
Also known as: S9473

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Dimmable: Yes
Wattage: 12
Light Technology: LED

Customer Reviews

No reviews for this product
(0)