Cam-Type, Detachable Male Plug Set Screw, White
Item #: 967187
Cat #: 15D21-UW
UPC: 078477708569
Sign In or Register to view pricing and more.
Male, Plug, Detachable, Single Set Screw, 8-2 Awg, 150 Amp Max., 15 Series, Commercial Grade, Ect Cam-type Connector - White
Overview
Male, Plug, Detachable, Single Set Screw, 8-2 Awg, 150 Amp Max., 15 Series, Commercial Grade, Ect Cam-type Connector - White
Rhino-Hide Single Pole Cam-Type Connectors are designed for easy assembly and disassembly without special tools. A thermoplastic screw is used to tightly secure the contact inside the insulating sleeve, making assembly, disassembly and field repairs effortless. The plugs use plastic locking and reinforcement rings molded into insulating sleeves and receptacles ensuring the integrity of the connection. Under severe stress and load conditions, these rings will not melt, break or crack. They are available in 8 standard colors for easy phase identification.
Also known as: 078477708569, 15D21-UW
Specifications
Type: | Single Set Screw |
Amps: | 150 |
Color: | White |
Type: | Single Set Screw |
Color: | White |
Amps: | 150 |
Customer Reviews
No reviews for this product
(0)