Hole Seal, 2.5", Stainless Steel

Item #: 96717

Cat #: AS250SS

UPC: 783510159573

Documents & Guides
Hole Seal, for 2.5" Conduit, Size/Dims: 3.5" Diameter, Material/Finish: SS Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hole Seal, for 2.5" Conduit, Size/Dims: 3.5" Diameter, Material/Finish: SS Type 304
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS250SS Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.
Also known as: 783510159573, AS250SS

Specifications

Material: Stainless Steel
Diameter: 2 1/2 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3
Material: Stainless Steel
Special Program: Hoffman On Demand
Diameter: 2 1/2 in
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)