ETN FAZ-D40/3 UL 1077 Industrial Mi

Item #: 967114

Cat #: FAZ-D40/3

UPC: 015082789002

Sign In or Register to view pricing and more.
Documents & Guides
ETN FAZ-D40/3 UL 1077 Industr

Overview

ETN FAZ-D40/3 UL 1077 Industr
Also known as: 015082789002, FAZ-D40/3

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)