RTL4 40L EZ1 EL14

Item #: 967037

Cat #: RTL4-40L-EZ1-EL14L-LP840

UPC: 888791783414

Sign In or Register to view pricing and more.
Documents & Guides
LITHONIA RTL4 40L EZ1 EL14 LP840

Overview

LITHONIA RTL4 40L EZ1 EL14 LP840
Also known as: 888791783414, RTL4-40L-EZ1-EL14L-LP840

Specifications

Mounting: Recessed
Type: Emergency Backup, 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Type: Emergency Backup, 0-10V Dimming
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)