Slide Dimmer, 300W, Nova T, Light Almond

Item #: 966975

Cat #: NTELV-300-LA

UPC: 027557092845

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Light Almond

Overview

Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Light Almond
Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/300W inlight almond
Also known as: 027557092845, NTELV-300-LA

Specifications

Color: Light Almond
Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Family / Style: Nova T
Color: Light Almond
Volts AC: 120
Wattage: 300
Family / Style: Nova T
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)