VERSI LITE LED FLUSH MOUNT 3000K WET LOCATION LISTING

Item #: 966711

Cat #: FMML13830WL

UPC: 888791432725

Sign In or Register to view pricing and more.
VERSI LITE LED FLUSH MOUNT 3000K WET LOCATION LISTING

Overview

VERSI LITE LED FLUSH MOUNT 3000K WET LOCATION LISTING
Also known as: 888791432725, FMML13830WL

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Volts AC: 120
Diameter: 13 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Mounting: Flush
Diameter: 13 in

Customer Reviews

No reviews for this product
(0)