Fiber Optic Cable, Glass, Diffuse, Stainless Steel Sensing Tip, 72"

Item #: 96669

Cat #: 43GR-TBS25SL072

UPC: 611320714838

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Diffuse, Glass, Large Aperture Sensor, Stainless Steel Sensing Tip, 3.2 mm Diameter, Stainless Steel Sheathing, 72 Inch Length

Overview

Cable, Fiber Optic, Diffuse, Glass, Large Aperture Sensor, Stainless Steel Sensing Tip, 3.2 mm Diameter, Stainless Steel Sheathing, 72 Inch Length
Also known as: 611320714838, 43GR-TBS25SL072

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 3.200 mm
Length: 72 in
Material: Stainless Steel
Jacket: Stainless Steel
Type: Cable, Glass, Fiber Optic
Length: 72 in
Jacket: Stainless Steel
Diameter: 3.200 mm
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)