D-box 24x24x8, Gray

Item #: 96664

Cat #: DBS24248G

UPC: 783510143657

Sign In or Register to view pricing and more.
Documents & Guides
D-box Wall Mount Encl., Bulletin Dws1 (wall Mount Distribution Cabinet), Size/dims: 24.00x24.00x8.00, Material/finish: Steel/ltgray

Overview

D-box Wall Mount Encl., Bulletin Dws1 (wall Mount Distribution Cabinet), Size/dims: 24.00x24.00x8.00, Material/finish: Steel/ltgray
Also known as: 783510143657, DBS24248G

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Material: Steel
Depth: 8.340 in
Width: 24 in
Height: 24 in
Depth: 8.340 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel

Customer Reviews

No reviews for this product
(0)