This product may not be available in all locations.
![Motor Controller, Open Type, 108A, 200/208V, 3Phase, 24VAC/DC Coil Motor Controller, Open Type, 108A, 200/208V, 3Phase, 24VAC/DC Coil](https://rexel-cdn.com/products/image.jpg?i=F1760A4E-DC80-4F00-AE1D-9E6496169620&f=420)
Motor Controller, Open Type, 108A, 200/208V, 3Phase, 24VAC/DC Coil
Item #:
96654
Cat #:
150-C108NBR
UPC:
781180871030
Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-3, Open Type, 27 - 108 Amp, 200/208, 230, 380/400/415/460, Volt, 3 Phase, 24 Volt AC/DC Coil, 20 - 75 Horse Power
Overview
Motor Controller, SMC-3, Open Type, 27 - 108 Amp, 200/208, 230, 380/400/415/460, Volt, 3 Phase, 24 Volt AC/DC Coil, 20 - 75 Horse Power
Also known as: 781180871030, 150-C108NBR
Specifications
Phase: | 3 |
Volts DC Control: | 24 |
Horsepower: | 75, 20 |
Amps: | 108 |
Volts AC Control: | 24 |
Volts AC: | 200, 460, 415, 400, 208/230/380 |
Type: | Motor Controller |
Phase: | 3 |
Horsepower: | 75, 20 |
Volts AC Control: | 24 |
Type: | Motor Controller |
Volts DC Control: | 24 |
Amps: | 108 |
Volts AC: | 200, 460, 415, 400, 208/230/380 |
Customer Reviews
No reviews for this product
(0)