Solid Side, 2200 x 600mm, Light Gray, Gasketed, 2 Grounding Studs
Item #: 96645
Cat #: PSS226
UPC: 783510963002
Sign In or Register to view pricing and more.
Documents & Guides
Solid Side, 2200 x 600 mm, Light Gray, Gasketed, 2 Grounding Studs, 84.21 Inch Height, 21.77 Inch Width
Overview
Solid Side, 2200 x 600 mm, Light Gray, Gasketed, 2 Grounding Studs, 84.21 Inch Height, 21.77 Inch Width
Also known as: 783510963002, PSS226
Specifications
Color: | Light Gray |
IP/NEMA Rating: | IP55 |
Material: | Steel |
Height: | 84.210 in |
Width: | 21.770 in |
Color: | Light Gray |
Material: | Steel |
Width: | 21.770 in |
IP/NEMA Rating: | IP55 |
Height: | 84.210 in |
Customer Reviews
No reviews for this product
(0)