200' THRUBEAM SOURCE,AC/DC,N/A,BODY MINI

Item #: 966210

Cat #: 1150E-6504

UPC: 782116112708

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 200 Ft., Fiberglass reinforced plastic enclosure, 4 Pin Mini Connector, 12–240 Vdc 24–240 Vac input, Thu-Beam

Overview

Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 200 Ft., Fiberglass reinforced plastic enclosure, 4 Pin Mini Connector, 12–240 Vdc 24–240 Vac input, Thu-Beam
Enhanced 50 series high-performance sensors offer flexibility, durability and high optical performance with a fully potted construction that makes these sensors ideal for use in areas subject to washdown, high shock and high vibration. Three output types, four time-delay functions, six sensing modes and four connection styles allow you to tailor the sensor to meet your exact needs
Also known as: 782116112708, 1150E-6504

Specifications

IP/NEMA Rating: IP69K, IP67
IP/NEMA Rating: IP69K, IP67

Customer Reviews

No reviews for this product
(0)