BX MCAPHCFAL124SOLBRNGRYORNYEL250CL

Item #: 966200

Cat #: MCAPHCFAL124SOLBRNGRYORNYEL250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAPHCFAL124SOLBRNGRYORNYEL250CL 12/4 HCF COIL BRN GRY ORG YEL 250FT COIL

Overview

BX MCAPHCFAL124SOLBRNGRYORNYEL250CL 12/4 HCF COIL BRN GRY ORG YEL 250FT COIL
Also known as: MCAPHCFAL124SOLBRNGRYORNYEL250CL

Specifications

Length: 250 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Conductors: 4
Package Type: Coil

Customer Reviews

No reviews for this product
(0)