1 Light Vanity 5", Polished Chrome

Item #: 966151

Cat #: 77-121B

UPC: 045923771217

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 5" Vanity with White and Crystal Accent Bottom Glass and Convenience Outlet - Polished Chrome Finish

Overview

1 Light - 5" Vanity with White and Crystal Accent Bottom Glass and Convenience Outlet - Polished Chrome Finish
Nuvo's 1 light, 5 inch vanity fixture is a versatile and practical lighting solution. The polished chrome fixture provides users with superior illumination and the benefit of a three pronged convenience outlet for added functionality. The white and crystal Glass of this vanity fixture adds elegance that pairs well with any home decor.
Also known as: 045923771217, 77-121B

Specifications

Base: Medium Screw (E26)
Color: Polished Chrome
Volts AC: 120
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Light Technology: Incandescent
Color: Polished Chrome
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)