Power Terminal, SBLT 500

Item #: 966013

Cat #: 561144

UPC: 782856661269

Sign In or Register to view pricing and more.
Documents & Guides
Flexibar Power Block, Single Primary/Single Secondary, 1-Pole, Line Side: 20 - 40 mm Flexibar or Cable with Lug, Load Side: (1) 6 AWG - 250 MCM, 600V, 500 Amps per Pole, DIN Rail Mount.

Overview

Flexibar Power Block, Single Primary/Single Secondary, 1-Pole, Line Side: 20 - 40 mm Flexibar or Cable with Lug, Load Side: (1) 6 AWG - 250 MCM, 600V, 500 Amps per Pole, DIN Rail Mount.
Also known as: 782856661269, 561144

Specifications

Color: Blue
Mounting: DIN Rail
Amps: 500
Allowable Gauge Range: 6 - 250
Color: Blue
Amps: 500
Mounting: DIN Rail
Allowable Gauge Range: 6 - 250

Customer Reviews

No reviews for this product
(0)